LAMP HOLDER,COMPACT FLUORESCENT,26/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP HOLDER,COMPACT FLUORESCENT,26/

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HGN8
  • Mfr. Model # 4HGN8
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1156
  • Shipping Weight 0.05 lbs

Product Details

Item Lamp Holder, Type Compact Fluorescent, Lamp Base G24Q-3, GX24Q-4, Wire Gauge (AWG) Accepts 18 Solid or Twisted Overtinned, Connection Bottom Push-In Wiring, Mounting Bottom Screw Down, Colour White, Length (In.) 1.31, Dia. (In.) 1.29, Features For Universal Ballasts, Triple Biax 26, 32, 42W, Dulux T/E 26, 32, 42W, PL-T 26, 32, 42W, Standards UL/CSA, Use With Compact Fluorescent Bulbs

Technical Specs

  • Colour White
  • Item Lamp Holder
  • Features For Universal Ballasts
  • Length (In.) 1.31
  • Type Compact Fluorescent
  • Dia. (In.) 1.29
  • Use With Compact Fluorescent Bulbs
  • Wire Gauge (AWG) Accepts 18 Solid or Twisted Overtinned
  • Connection Bottom Push-In Wiring
  • GE Equal Triple Biax 26, 32, 42W
  • Mounting Bottom Screw Down
  • OSRAM Equal Dulux T/E 26, 32, 42W
  • Lamp Base G24Q-3, GX24Q-4
  • Philips Equal PL-T 26, 32, 42W
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list