Skip Content
LAMP HOLDER, 75 W MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP HOLDER, 75 W MAX

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZK96
  • Mfr. Model # 3ZK96
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1156
  • Shipping Weight 0.03 lbs

Product Details

Item Compact Fluorescent Lamp Holder, Lamp Base G24D-2, Wire Gauge (AWG) 18, Connection Quickwire Push-In, Mounting Bottom Screw-Down, 4 Hole, Double BIAX 18W, Dulux D 18W, PL-C 18W

Technical Specs

  • Item Compact Fluorescent Lamp Holder
  • Connection Quickwire Push-In
  • GE Equal Double BIAX 18W
  • Wire Gauge (AWG) 18
  • Lamp Base G24D-2
  • Mounting Bottom Screw-Down, 4 Hole
  • OSRAM Equal Dulux D 18W
  • Philips Equal PL-C 18W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list