Skip Content
LAMP HOLDER, 75 W MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP HOLDER, 75 W MAX

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZK91
  • Mfr. Model # 3ZK91
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1156
  • Shipping Weight 0.03 lbs

Product Details

Item Compact Fluorescent Lamp Holder, Lamp Base G23, G23-2, Wire Gauge (AWG) 18, Connection Quickwire Push-In, Mounting Horizontal Screw-Down, BIAX 5W, 7W, 9W and Double BIAX 9W, Dulux S 5W, 7W, 9W, Dulux D 9W, PL-S 5W, 7W, 9WPL-C, 9W

Technical Specs

  • Item Compact Fluorescent Lamp Holder
  • Wire Gauge (AWG) 18
  • Connection Quickwire Push-In
  • GE Equal BIAX 5W, 7W, 9W and Double BIAX 9W
  • Mounting Horizontal Screw-Down
  • Lamp Base G23, G23-2
  • Philips Equal PL-S 5W, 7W, 9WPL-C, 9W
  • OSRAM Equal Dulux S 5W, 7W, 9W, Dulux D 9W

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List