LAMP HND MGNTC LGHT DUAL 25F 16/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HND MGNTC LGHT DUAL 25F 16/3

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTDPL25G
  • Mfr. Model # DPL25G
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1200
  • Shipping Weight 2.97 lbs

Product Details

Dual light magnetic hand lamp, lamp included, features dual 360 degree swivel hooks and a strong magnetic adapter.

Technical Specs

  • Features Individual On-Off Switches
  • Colour Yellow
  • Gauge/Conductor 18/2
  • Includes Individual On-Off Switches, Adjustable Front and Rear Hanging Hooks, Magnet Clip
  • Item Dual Light Magnetic Fluorescent Hand Lamp
  • Cord Length 25 ft.
  • Handle Plastic with On/Off Switch
  • Housing Material Plastic
  • NEMA Plug Configuration 5-15 R
  • Replacement Lamps 2 x PLC-3
  • Power Source Corded
  • Standards CSA or cUL certified.
  • Lens Material Plastic
  • Amps 0.305 A
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15R
  • Lumens 1,800
  • Lamp Watts 13

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list