LAMP HND MGNTC 25FT 16/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HND MGNTC 25FT 16/3

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTUPL25G
  • Mfr. Model # UPL25G
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1200
  • Shipping Weight 3.2 lbs

Product Details

Magnetic hand lamp, lamp included, features dual 360 degree swivel hooks and a strong magnetic adapter and a convenient outlet built right into the base handle.

Technical Specs

  • Features 13 W Fluorescent Cfl Lamp with Recessed On/Off Switch in Handle, Nema 5-15r Grounded Outlet Built Into Handle, No Tool Lamp Replacement
  • Item Magnetic Fluorescent Hand Lamp
  • Gauge/Conductor 16/3
  • Colour Yellow
  • Includes Swivel Hook, Rotating Magnet Clip
  • Cord Length 25 ft.
  • Handle Plastic
  • Housing Material Plastic
  • Lamp Watts 13
  • NEMA Plug Configuration 5-15P
  • Power Source Corded
  • Standards CSA or cUL certified.
  • NEC Cord Designation SJT
  • Replacement Lamps 189194
  • Lens Material Plastic
  • NEMA Receptacle Configuration 5-15R
  • Amps 13 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list