LAMP HND INCAD MTL CB 25FT 16/3 OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HND INCAD MTL CB 25FT 16/3 OR

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTTL25GMCB
  • Mfr. Model # TL25GMCB
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1198
  • Shipping Weight 2.0 lbs

Product Details

Heavy-duty incandescent hand lamp features a 75 Watt light, 13 Amp resettable circuit breaker in handle, metal lamp guard and 25 ft. orange cord.

Technical Specs

  • Colour Black with Orange Cord
  • Item Incandescent Trouble Light
  • Includes Nema 5-15 R Grounded Side Outlet, Resettable Circuit Breaker and On/Off Switch Built Into Handle, Grounded Metal Swing Open Bulb Guard with Hanging Hook
  • Gauge/Conductor 16/3
  • Features Nema 5-15 R Grounded Sie Outlet, Resettable Circuit Breaker and On-Off Switch Built Into Handle. Grounded Metal Swing Open Bulb Guard with Hanging Hook
  • Handle Plastic
  • Housing Material Metal Guard
  • Cord Length 25 ft.
  • Lamp Watts 100
  • NEMA Plug Configuration 5-15P
  • Power Source Corded
  • Standards cUL certified
  • NEMA Receptacle Configuration 5-15R
  • NEC Cord Designation SJT
  • Amps 13 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list