Skip Content
LAMP HND FLR CRD/REEL 30FT 16/3 13W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HND FLR CRD/REEL 30FT 16/3 13W

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT13RF30GR
  • Mfr. Model # 13RF30GR
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1200
  • Shipping Weight 10.3 lbs

Product Details

Hand lamp with cord reel, lamp included, pulls out to desired length and locks, retracts with a slight tug on cord, 30 ft. cord and a convenient outlet built right into the base handle.

Technical Specs

  • Features Fluorescent Work Light Uses 13 W CFL Lamp, 30 ft. Retractable Powder Coated Steel Reel, "On/Off" Switch Built in Handle, Grounded Outlet in Handle, 360 Degrees Rotating Hanging Hook, Polycarbonate Lens with 270 Degrees Arc of Light, 360 deg. Adjustable Magnet Mounting Clip Adheres to Most Metal Surfaces, No Tool Required Bulb Replacement, Hardware for Ceiling or Wall Mounting Included
  • Includes Hanging Hook, On-Off Switch in Handle, Magnet Mounting Clip
  • Item Light
  • Number of Outlets 1
  • Handle Plastic
  • Lens Polycarbonate
  • Replacement Lamps 189194
  • Lamp Guard Plastic
  • Standards CSA or cUL certified.
  • Cord Colour Black
  • Reel Material Metal
  • Reel Color Yellow
  • Reel Mounting Ceiling or Wall
  • NEMA Receptacle Configuration 5-15R
  • Hand Lamp Mounting Hook
  • Reel Width 2"
  • Magnetic Pull Yes
  • Reel Dia. 10"
  • Feeder Cord Length 22"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list