Skip Content
LAMP HND FLR CRD/REEL 20FT 18/2 13W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HND FLR CRD/REEL 20FT 18/2 13W

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT13RPL20E
  • Mfr. Model # 13RPL20E
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Product Details

Hand lamp with cord reel, lamp included, pulls out to desired length and locks, retracts with a slight tug on cord, 20 ft. cord and a convenient outlet built right into the base handle.

Technical Specs

  • Features 20 ft. Retractable High Impact Plastic Cord Reel, 13 W CFL Lamp Easily Replaced without Tools, "On/Off" Switch Built into Handle, Multi-Adjustable Rotating Swivel Hook, Polycarbonate Lens with 270 deg. Arc of Light, Handle Will Accept Magnet MMC-1, Plug-In Ballast, Hardware Included for Wall or Ceiling Mounting
  • Gauge/Conductor 18/2
  • Item Light
  • Max. Amps 0.35
  • Includes 20 ft. Retractable High Impact Plastic Cord Reel, 13 W CFL Lamp Easily Replaced without Tools, "On/Off" Switch Built into Handle, Multi-Adjustable Rotating Swivel Hook, Polycarbonate Lens with 270 deg. Arc of Light, Handle Will Accept Magnet MMC-1, Plug-in Ballast, Hardware Included for Wall or Ceiling Mounting
  • Cord Length 20 ft.
  • Number of Outlets 0
  • Handle Plastic
  • Lamp Watts 13
  • Lamp Type Fluorescent
  • Lens Polycarbonate
  • NEMA Plug Configuration 1-15P
  • Voltage 120
  • Lamp Guard Plastic
  • Standards CSA or cUL certified.
  • Reel Color Yellow
  • NEC Cord Designation SVT
  • Reel Mounting Ceiling or Wall Mounting
  • Reel Material Thermoplastic
  • Hand Lamp Mounting Hook
  • Cord Colour Black
  • Grade Consumer
  • Replacement Lamps 189194
  • Reel Dia. 8"
  • Reel Width 2"
  • Feeder Cord Length 22"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List