LAMP HND FLR COMPACT 15FT 18/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HND FLR COMPACT 15FT 18/2

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTEPL15
  • Mfr. Model # EPL15
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1200
  • Shipping Weight 1.76 lbs

Product Details

Compact fluorescent hand lamp is cool to the touch and features ballast and on/off switch in the handle, polycarbonate lens, shatter resistant housing and a 360 degree adjustable hook for suspension.

Technical Specs

  • Includes Ballast and On-Off Switch in Handle, Shatter Resistant Housing, Adjustable Hanging Hook
  • Gauge/Conductor 18/2
  • Colour Yellow
  • Features No Tool Lamp Replacement
  • Item Compact Fluorescent Hand Lamp
  • Cord Length 15 ft.
  • Handle Plastic with On/Off Switch
  • Housing Material Plastic
  • Lamp Watts 13
  • NEMA Plug Configuration 1-15P
  • Power Source Corded
  • Lens Material Plastic
  • Replacement Lamps 189194
  • Amps 0.350 A
  • Standards CSA or cUL certified.
  • NEC Cord Designation SJT
  • Lumens 900

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list