Skip Content
LAMP HIGH PRESSURE SODIUM LU70/S62 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HIGH PRESSURE SODIUM LU70/S62

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGF3
  • Mfr. Model # 2YGF3
  • UNSPSC # 39101617
  • CATALOGUE PAGE # 1148
  • Shipping Weight 2.95 lbs

Product Details

High Intensity Discharge (HID) Lamp, High Pressure Sodium, 70 Watts, ED23.5 Lamp Shape, ANSI Number S62, Lamp Designation LU70/S62, U Operating Position, Universal Mounting Position, Description/Special Features Clear, For Use With Enclosed Fixtures. Aver

Technical Specs

  • Item HID Lamp
  • Average Bulb Life 24,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • ANSI Code S62
  • Watts 70 W
  • Bulb Designation LU70/S62
  • Bulb Shape ED23-1/2
  • Max. Overall Bulb Length 7-3/4"
  • Bulb Color Temp. 2,000 K
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Type Decorative
  • Lumens 6300 lm
  • Bulb Finish Clear
  • Color Rendering Index 20
  • Bulb Technology High Pressure Sodium
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Operating Position U
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Shatter-Resistant No
  • Light Appearance 1,000 - 2,699K, Very Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list