Skip Content
LAMP HIGH PRESSURE SODIUM LU150/S55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP HIGH PRESSURE SODIUM LU150/S55

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGF1
  • Mfr. Model # 2YGF1
  • UNSPSC # 39101617
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.4 lbs

Product Details

High Intensity Discharge (HID) Lamp, High Pressure Sodium, 150 Watts, ED23.5 Lamp Shape, ANSI Number S55, Lamp Designation LU150/S55, U Operating Position, Universal Mounting Position, Description/Special Features Clear, For Use With Enclosed Fixtures. Av

Technical Specs

  • Bulb Shape ED23-1/2
  • Bulb Designation LU150/S55
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 150
  • Item HID Lamp
  • ANSI Code S55
  • Bulb Color Temp. 2,000 K
  • Max. Overall Bulb Length 7-3/4"
  • Average Bulb Life 24,000 hr.
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Type Decorative
  • Lumens 14,500
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Bulb Manufacturers Warranty Length 2 yr.
  • Color Rendering Index 20
  • Bulb Min. Starting Temp. -30 Degrees C
  • Light Technology High Pressure Sodium
  • For Enclosed Fixtures Yes
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Position Universal
  • Light Appearance 1,000 - 2,699K, Very Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list