Skip Content
LAMP HIGH COUNT 3 DIODE AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HIGH COUNT 3 DIODE AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG1503
  • Mfr. Model # G1503
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Hermetic lens-to-housing seal. Uses the same UBS double seal pigtail as the incandescent version for a quick Plug-and-Go(TM) retrofit. Fits popular mountings and grommets.

Technical Specs

  • Colour Yellow
  • Item Marker
  • Width 1-1/4"
  • Depth 4/5"
  • Length 2-5/8"
  • Material Polycarbonate
  • Lamp Type LED
  • Shape Rectangle
  • Number of Bulbs 3
  • Lamp Life 2 yr.
  • Current Rating 0.06A
  • Volt Bulb 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list