Skip Content
LAMP HID MXR32/C/VBU/O        16469 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP HID MXR32/C/VBU/O 16469

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMXR32CVBUO
  • Mfr. Model # MXR32CVBUO
  • UNSPSC # 39101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Type Decorative
  • Bulb Shape ED17
  • Bulb Designation MXR32/C/VBU/O
  • Bulb Finish Coated
  • Watts 32
  • ANSI Code M100
  • Standards Meets 2012 Lighting Legislation Energy
  • Item Quartz Metal Halide Lamp
  • Shatter-Resistant No
  • Bulb Color Temp. 3,200 K
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 5-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list