LAMP HID MVR950/I/VBU         39097 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP HID MVR950/I/VBU 39097

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR950IVBU
  • Mfr. Model # MVR950IVBU
  • UNSPSC # 39101614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bulb Shape BT56
  • Item Quartz Metal Halide Lamp
  • Watts 950
  • ANSI Code H36
  • Bulb Designation MVR950/I/VBU
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Average Bulb Life 12,000 hr.
  • Max. Overall Bulb Length 15"
  • Bulb Color Temp. 3,800 K
  • Bulb Type Decorative
  • Shatter-Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list