Skip Content
Discontinued with Replacement
LAMP HID MVR400/VBD           49655 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP HID MVR400/VBD 49655

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR400VBD
  • Mfr. Model # MVR400VBD
  • UNSPSC # 39101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
LAMP HID MVR400/U 43828

Price: NA

Technical Specs

  • Bulb Type Decorative
  • Bulb Shape ED37
  • Lumens 41,000
  • Item HID Lamp
  • ANSI Code M59
  • Bulb Designation MVR400/VBD/XHO
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 400
  • Bulb Finish Clear
  • Average Bulb Life 20,000 hr.
  • Bulb Technology Metal Halide
  • Shatter-Resistant No
  • Color Rendering Index 65
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 4-5/8"
  • Max. Overall Bulb Length 11-1/2"
  • Bulb Color Temp. 4,000 K
  • Bulb Base Type Mogul Screw (E39)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list