Skip Content
LAMP HID MVR400/U/ED28        18904 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HID MVR400/U/ED28 18904

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR400UED28
  • Mfr. Model # MVR400UED28
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1147
  • Shipping Weight 0.5 lbs

Product Details

High intensity discharge metal halide lamp, 400W, ED28 bulb, mogul base, for enclosed fixtures only, ANSI M59, clear, compact, rated average life 20000V hrs, lumens initial 36000V & mean 23500V, colour temp. 4000K, CRI 65, 6 per case.

Technical Specs

  • Item Clear, Compact
  • Bulb Shape ED28
  • Bulb Color Temp. 4,000 K
  • Bulb Type Decorative
  • Bulb Designation MVR400/U/ED28
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 400
  • ANSI Code M59
  • Average Bulb Life 20,000/15,000 hr.
  • Bulb Technology Metal Halide
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 3-1/2"
  • Color Rendering Index 65
  • Max. Overall Bulb Length 8-1/4"
  • Bulb Operating Position Universal
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list