Skip Content
LAMP HID MVR400/U             43828 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HID MVR400/U 43828

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR400U
  • Mfr. Model # MVR400U
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1147
  • Shipping Weight 0.55 lbs

Product Details

High intensity discharge metal halide lamp, 400W, ED37 bulb, mogul base, for enclosed fixtures only, ANSI M59, clear, rated average life 20000V hrs, lumens initial 36000V & mean 23500V, colour temp. 4000K, CRI 65, 6 per case.

Technical Specs

  • Bulb Shape ED37
  • Item HID Lamp
  • Bulb Color Temp. 4,000 K
  • Bulb Type Decorative
  • ANSI Code M59
  • Lumens 36,000 lm
  • Average Bulb Life 20,000 hr.
  • Watts 400 W
  • Light Technology Metal Halide
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Color Rendering Index 65
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 4-5/8"
  • Bulb Operating Position U
  • Max. Overall Bulb Length 11-1/2"
  • Bulb Designation MVR400/U
  • Shatter-Resistant No
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 4,000 - 4,999K, Cool White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list