Skip Content
LAMP HID MVR250/U             42729 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HID MVR250/U 42729

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR250U
  • Mfr. Model # MVR250U
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1147
  • Shipping Weight 0.4 lbs

Product Details

High intensity discharge metal halide lamp, 250W, ED28 bulb, mogul base, for enclosed fixtures only, ANSI M58, clear, rated average life 10000V hrs, lumens initial 20800V & mean 13500V, colour temp. 4200K, CRI 65, 12 per case.

Technical Specs

  • Bulb Color Temp. 4,200 K
  • Item HID Lamp
  • Bulb Shape ED28
  • Bulb Type Decorative
  • ANSI Code M58
  • Bulb Designation MVR250/U
  • Watts 250 W
  • Lumens 20,800 lm
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 10,000 hr.
  • Bulb Technology Metal Halide
  • For Enclosed Fixtures Yes
  • Color Rendering Index 65
  • Light Bulb Dia. 3-1/2"
  • Bulb Operating Position U
  • Max. Overall Bulb Length 8-1/4"
  • Shatter-Resistant No
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Base Type Mogul Screw (E39)

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list