LAMP HID MVR175/U/MED         18902 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HID MVR175/U/MED 18902

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR175UMED
  • Mfr. Model # MVR175UMED
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1147
  • Shipping Weight 0.15 lbs

Product Details

High intensity discharge metal halide lamp, 175W, BD17 bulb, medium base, for enclosed fixtures only, ANSI M57, clear, compact, rated average life 10000V hrs, lumens initial 13600V & mean 8800V, colour temp. 4000K, CRI 65, 6 per case.

Technical Specs

  • Bulb Shape BD17
  • Item HID Lamp
  • Bulb Color Temp. 4,000 K
  • Bulb Type Miniature
  • ANSI Code M57
  • Bulb Designation MVR175/U/MED
  • Lumens 13,600 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 175 W
  • Bulb Finish Clear
  • Average Bulb Life 10,000 hr.
  • Light Technology Metal Halide
  • Color Rendering Index 65
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 2-1/8"
  • Max. Overall Bulb Length 5-3/4"
  • Bulb Operating Position U
  • Shatter-Resistant No
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list