Skip Content
LAMP HID MVR175/U             47760 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HID MVR175/U 47760

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR175U
  • Mfr. Model # MVR175U
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1147
  • Shipping Weight 0.2 lbs

Product Details

High intensity discharge metal halide lamp, 175W, ED28 bulb, mogul base, for enclosed fixtures only, ANSI M57, clear, rated average life 10000V hrs, lumens initial 13600V & mean 8800V, colour temp. 4000K, CRI 65, 12 per case.

Technical Specs

  • Bulb Color Temp. 4,000 K
  • Item HID Lamp
  • Bulb Shape ED28
  • Bulb Type Decorative
  • ANSI Code M57
  • Lumens 13,600 lm
  • Watts 175 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 10,000 hr.
  • Bulb Finish Clear
  • Light Technology Metal Halide
  • Color Rendering Index 65
  • Light Bulb Dia. 3-1/2"
  • Bulb Operating Position U
  • For Enclosed Fixtures Yes
  • Max. Overall Bulb Length 8-1/4"
  • Bulb Designation MVR175/U
  • Shatter-Resistant No
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 4,000 - 4,999K, Cool White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list