LAMP HID MVR175/C/VBU/E       12633 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HID MVR175/C/VBU/E 12633

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR175CVBUE
  • Mfr. Model # MVR175CVBUE
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1147
  • Shipping Weight 2.19 lbs

Product Details

High intensity discharge lamp, Metal Halide, 175 watts, ED23.5 shade, M137/M152 ANSI, Mounting position (VBU) +/- 15 degree, For use w/ enclosed fixtures, 15,000 rated avg life hrs, max overall lgth7.5. 16,500 initial lumens, 4000 color temp, Mogul base,

Technical Specs

  • Bulb Color Temp. 4,000 K
  • Item Coated, Pulse Arc
  • Bulb Shape ED28
  • Bulb Type Decorative
  • ANSI Code M137
  • Watts 175
  • Bulb Designation MVR175/C/VBU/PA
  • Lumens 16,500
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Light Technology Metal Halide
  • Light Bulb Dia. 3"
  • Average Bulb Life 15,000 hr.
  • For Enclosed Fixtures Yes
  • Color Rendering Index 75
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position Vertical +/-15 Degrees
  • Max. Overall Bulb Length 7-1/2"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list