Skip Content
LAMP HID MVR175/C/U           47761 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HID MVR175/C/U 47761

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR175CU
  • Mfr. Model # MVR175CU
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1147
  • Shipping Weight 0.4 lbs

Product Details

High intensity discharge metal halide lamp, 175W, ED28 bulb, mogul base, for enclosed fixtures only, ANSI M57, coated, rated average life 10000V hrs, lumens initial 12900V & mean 8400V, colour temp. 3900K, CRI 70, 12 per case.

Technical Specs

  • Bulb Shape ED28
  • Item Coated
  • Bulb Color Temp. 3,900 K
  • Bulb Type Decorative
  • ANSI Code M57
  • Bulb Designation MVR175/C/U
  • Lumens 12,900
  • Watts 175
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 10,000/6,000 hr.
  • Shatter-Resistant No
  • Bulb Technology Metal Halide
  • Color Rendering Index 70
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 3-1/2"
  • Bulb Base Type Mogul Screw (E39)
  • Max. Overall Bulb Length 8-1/4"
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Operating Position Universal

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list