Skip Content
LAMP HID MVR1000/C/U          41827 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HID MVR1000/C/U 41827

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR1000CU
  • Mfr. Model # MVR1000CU
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1147
  • Shipping Weight 1.0 lbs

Product Details

High intensity discharge metal halide lamp, 1000W, BT56 bulb, mogul base, for enclosed fixtures only, ANSI M47, coated, approved for open fixtures if VBU, ave. life 15000V hrs, lumens initial 105000V & mean 80000V, colour temp. 3700K, CRI 65, 6 per case.

Technical Specs

  • Bulb Shape BT56
  • Item Coated, Approved for Open Fixtures if VBU
  • Bulb Color Temp. 3,700 K
  • Bulb Type Decorative
  • Watts 1000
  • Bulb Designation MVR1000/C/U
  • ANSI Code M47
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Average Bulb Life 15,000/11,000 hr.
  • Color Rendering Index 65
  • Light Technology Metal Halide
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 7"
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position Universal
  • Max. Overall Bulb Length 15-3/8"
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list