Skip Content
LAMP HID MVR100/U/MED         12652 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HID MVR100/U/MED 12652

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR100UMED
  • Mfr. Model # MVR100UMED
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1147
  • Shipping Weight 2.19 lbs

Product Details

High intensity discharge metal halide lamp, 100W, BD17 bulb, medium base, for enclosed fixtures only, ANSI M90, clear, compact, rated average life 15000 hrs, lumens initial 8100 & mean 5800, colour temp. 4000K, CRI 75, 6 per case.

Technical Specs

  • Item HID Lamp
  • Bulb Shape BD17
  • Bulb Color Temp. 4,000 K
  • Bulb Type Miniature
  • ANSI Code M90
  • Bulb Designation MVR100/U/MED
  • Lumens 9500 lm
  • Watts 100 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Average Bulb Life 15,000 hr.
  • Bulb Technology Metal Halide
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 2-1/8"
  • Color Rendering Index 70
  • Bulb Operating Position U
  • Max. Overall Bulb Length 5-7/16"
  • Shatter-Resistant No
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list