LAMP HID LU70/MED             11339 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HID LU70/MED 11339

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU70MED
  • Mfr. Model # LU70MED
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1146
  • Shipping Weight 2.19 lbs

Product Details

High intensity discharge lamp, 70 watts, B17 bulb, med base, clear.

Technical Specs

  • Bulb Shape B17
  • Item HID Lamp
  • Bulb Color Temp. 1,900 K
  • Bulb Type Decorative
  • ANSI Code S62
  • Bulb Designation LU70/MED/ECO
  • Watts 70 W
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Lumens 6400 lm
  • Bulb Finish Clear
  • Light Technology High Pressure Sodium
  • Average Bulb Life 24,000 hr.
  • Color Rendering Index 22
  • Max. Overall Bulb Length 5-7/16"
  • Light Bulb Dia. 2-1/8"
  • Bulb Operating Position U
  • Shatter-Resistant No
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 1,000 - 2,699K, Very Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list