LAMP HID LU70/DX/MED          16611 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP HID LU70/DX/MED 16611

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU70DXMED
  • Mfr. Model # LU70DXMED
  • UNSPSC # 39101617
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.1 lbs

Product Details

High Pressure Sodium,Lamp Shape B17,Base Type Medium Screw (E26),Lamp Designation LU70/DX/MED/ECO,70 Watts,ANSI Code S62,Colour Temperature (K) 2,200 K,CRI 65,Initial Lumens 3,800,Mean Lumens 3040,Lamp Finish Clear,Fixture Type Open/Enclosed,Mounting Posi

Technical Specs

  • Bulb Shape B17
  • ANSI Code S62
  • Item High Pressure Sodium
  • Bulb Designation LU70/DX/MED/ECO
  • Watts 70
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,200 K
  • Max. Overall Bulb Length 5-1/2"
  • Bulb Type Decorative
  • Shatter-Resistant No
  • Lumens 3800
  • Light Technology High Pressure Sodium
  • For Enclosed Fixtures Yes
  • Color Rendering Index 65
  • Light Bulb Dia. 2-1/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Position Universal
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list