LAMP HID LU50/MED             11345 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HID LU50/MED 11345

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU50MED
  • Mfr. Model # LU50MED
  • UNSPSC # 39101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

High intensity discharge lamp, 50 watts, BT56 bulb, med base, clear.

Technical Specs

  • Bulb Color Temp. 1,900 K
  • Bulb Type Decorative
  • Item HID Lamp
  • Bulb Shape B17
  • Bulb Designation LU50/MED/ECO
  • ANSI Code S68
  • Lumens 4000
  • Watts 50
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Light Technology High Pressure Sodium
  • Average Bulb Life 24,000 hr.
  • Bulb Operating Position Universal
  • Light Appearance 1,000 - 2,699K, Very Warm White
  • Color Rendering Index 22
  • Bulb Base Type Medium Screw (E26)
  • Max. Overall Bulb Length 5-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list