Skip Content
LAMP HID LU400/SBY 19272 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP HID LU400/SBY 19272

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU400SBYXL
  • Mfr. Model # LU400SBYXL
  • UNSPSC # 39101617
  • CATALOGUE PAGE # 1146
  • Shipping Weight 1.09 lbs

Product Details

High intensity discharge lamp, 400 watts, ED18 bulb, mog base, clear.

Technical Specs

  • Bulb Shape ED18
  • Item High Pressure Sodium
  • Bulb Color Temp. 2,000 K
  • Bulb Type Decorative
  • ANSI Code S51
  • Lumens 50,000
  • Bulb Designation LU400/SBY/XL
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 400
  • Bulb Finish Clear
  • Average Bulb Life 40,000 hr.
  • Shatter-Resistant No
  • Bulb Technology High Pressure Sodium
  • Color Rendering Index 22
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 2-1/4"
  • Bulb Operating Position Universal
  • Bulb Base Type Mogul Screw (E39)
  • Max. Overall Bulb Length 9-3/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list