LAMP HID LU250/ECO/NC 14674 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HID LU250/ECO/NC 14674

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU250ECONC
  • Mfr. Model # LU250ECONC
  • UNSPSC # 39101617
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.4 lbs

Product Details

High Pressure Sodium,Lamp Shape ED18,Base Type Mogul Screw (E39),Lamp Designation LU250/ECO/NC,250 Watts,ANSI Code S50,Colour Temperature (K) 2,000 K,CRI 30,Initial Lumens 29,000,Mean Lumens 26,100,Lamp Finish Clear,Fixture Type Open/Enclosed,Mounting Pos

Technical Specs

  • Bulb Shape ED18
  • Item High Pressure Sodium
  • ANSI Code S50
  • Bulb Designation LU250/ECO/NC
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 250
  • Bulb Finish Clear
  • Average Bulb Life 40,000 hr.
  • Bulb Color Temp. 2,000 K
  • Max. Overall Bulb Length 9-7/8"
  • Bulb Type Decorative
  • Lumens 29,000
  • Shatter-Resistant No
  • Light Technology High Pressure Sodium
  • Color Rendering Index 30
  • Bulb Base Type Mogul Screw (E39)
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 2-1/4"
  • Bulb Operating Position Universal
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list