LAMP HID LU150/D/MED          13253 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HID LU150/D/MED 13253

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU150DMED
  • Mfr. Model # LU150DMED
  • UNSPSC # 39101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape B17
  • Item High Pressure Sodium Lamp
  • ANSI Code S55
  • Bulb Designation LU150/D/MED/ECO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 24,000 hr.
  • Watts 150
  • Bulb Finish Diffused
  • Bulb Color Temp. 2,000 K
  • Max. Overall Bulb Length 5-3/4"
  • Bulb Type Decorative
  • Lumens 15,000
  • Shatter-Resistant No
  • Color Rendering Index 22
  • Light Technology High Pressure Sodium
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Position Universal
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list