LAMP HID LU100/MED            13250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HID LU100/MED 13250

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU100MED
  • Mfr. Model # LU100MED
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.17 lbs

Product Details

High intensity discharge lamp, 100 watts, BT56 bulb, med base, clear.

Technical Specs

  • Bulb Shape B17
  • Item HID Lamp
  • Bulb Color Temp. 2,100 K
  • Bulb Type Decorative
  • Watts 100 W
  • Lumens 9500 lm
  • Bulb Finish Clear
  • Average Bulb Life 24,000 hr.
  • Color Rendering Index 22
  • Light Bulb Dia. 2-1/8"
  • Max. Overall Bulb Length 5-1/2"
  • ANSI Code S54
  • Bulb Designation LU100/MED/ECO
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Shatter-Resistant No
  • Light Technology High Pressure Sodium
  • For Enclosed Fixtures Yes
  • Bulb Operating Position Universal
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 1,000 - 2,699K, Very Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list