LAMP HID HR400DX33            23998 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HID HR400DX33 23998

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELHR400DX33
  • Mfr. Model # HR400DX33
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.55 lbs

Product Details

Mercury vapor lamp. Bulb ED37. Base mog. ANSI ballast type H33. Deluxe white. Light output lumens initial 22,600. Light output lumens mean 14,400. Lamp watts 400. Rated average life 24,000+ hours. Maximum overall length 11-5/16 in.es. Light center length

Technical Specs

  • Item HID Lamp
  • Bulb Color Temp. 3,900 K
  • Bulb Shape ED37
  • Bulb Type Decorative
  • ANSI Code H33
  • Lumens 22,600 lm
  • Standards HPS
  • Average Bulb Life 20,000 hr.
  • Light Technology Mercury Vapor
  • Watts 400 W
  • For Enclosed Fixtures Yes
  • Color Rendering Index 50
  • Light Bulb Dia. 4-5/8"
  • Bulb Operating Position U
  • Max. Overall Bulb Length 11-5/16"
  • Shatter-Resistant No
  • Bulb Designation HR400DX33
  • Bulb Finish Frosted
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list