Skip Content
LAMP HID HR250A37 24068 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HID HR250A37 24068

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELHR250A37
  • Mfr. Model # HR250A37
  • UNSPSC # 39101615
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.4 lbs

Product Details

Mercury Vapor,Lamp Shape ED28,Base Type Mogul Screw (E39),Lamp Designation HR250A37,250 Watts,ANSI Code H37,Colour Temperature (K) 5,700 K,CRI 15,Initial Lumens 11,000,Mean Lumens 7700,Lamp Finish Clear,Fixture Type Open/Enclosed,Mounting Position Univers

Technical Specs

  • Item Mercury Vapor
  • Bulb Shape ED28
  • ANSI Code H37
  • Bulb Designation HR250A37
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 5,700 K
  • Bulb Finish Clear
  • Watts 250
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 8-1/4"
  • Bulb Type Decorative
  • Lumens 11,000
  • Bulb Technology Mercury Vapor
  • Shatter-Resistant No
  • Color Rendering Index 15
  • Light Bulb Dia. 3-1/2"
  • For Enclosed Fixtures Yes
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position Universal
  • Light Appearance 5,000K and Above, Daylight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list