Skip Content
LAMP HID HR175DX39            24062 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP HID HR175DX39 24062

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELHR175DX39
  • Mfr. Model # HR175DX39
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.4 lbs

Product Details

Mercury vapor lamp. Bulb ED28. Base mog. ANSI ballast type H39. Deluxe white. Light output lumens initial 7,800. Light output lumens mean 6,800. Lamp watts 175. Rated average life 24,000+ hours. Maximum overall length 8-1/4 in.es. Light center length 5 in

Technical Specs

  • Bulb Shape ED28
  • Item HID Lamp
  • Bulb Color Temp. 3,900 K
  • Bulb Type Decorative
  • Lumens 7800 lm
  • Standards HPS
  • Average Bulb Life 20,000 hr.
  • Watts 175 W
  • Bulb Technology HID
  • Light Bulb Dia. 3-1/2"
  • Color Rendering Index 50
  • Max. Overall Bulb Length 8-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list