Skip Content
LAMP HID HR100DX38            22575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HID HR100DX38 22575

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELHR100DX38
  • Mfr. Model # HR100DX38
  • UNSPSC # 39101615
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.5 lbs

Product Details

High intensity discharge lamp, 100 watts, ED23-1/2 bulb, mog base, deluxe white.

Technical Specs

  • Bulb Shape ED23-1/2
  • Item Mercury Vapor
  • Bulb Color Temp. 3,900 K
  • Bulb Type Decorative
  • Watts 100
  • ANSI Code H38
  • Bulb Designation HR100DX38
  • Lumens 4000
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Frosted
  • Shatter-Resistant No
  • Light Technology Mercury Vapor
  • Average Bulb Life 20,000 hr.
  • Color Rendering Index 50
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 2-1/8"
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position Universal
  • Max. Overall Bulb Length 7-1/2"
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list