Skip Content
LAMP HID HR100A38 12471 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HID HR100A38 12471

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELHR100A38
  • Mfr. Model # HR100A38
  • UNSPSC # 39101615
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.3 lbs

Product Details

Mercury Vapor,Lamp Shape ED23-1/2,Base Type Mogul Screw (E39),Lamp Designation HR100A38,100 Watts,ANSI Code H38,Colour Temperature (K) 5,700 K,CRI 15,Initial Lumens 3,850,Mean Lumens 2695,Lamp Finish Clear,Fixture Type Open/Enclosed,Mounting Position Univ

Technical Specs

  • Item Mercury Vapor
  • ANSI Code H38
  • Bulb Shape ED23-1/2
  • Bulb Designation HR100A38
  • Bulb Finish Clear
  • Watts 100
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 5,700 K
  • Max. Overall Bulb Length 7-1/2"
  • Bulb Type Decorative
  • Lumens 3850
  • Shatter-Resistant No
  • Light Technology Mercury Vapor
  • Color Rendering Index 15
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 3-15/16"
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position Universal
  • Light Appearance 5,000K and Above, Daylight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list