Skip Content
LAMP HID HR1000A36            24171 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP HID HR1000A36 24171

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELHR1000A36
  • Mfr. Model # HR1000A36
  • UNSPSC # 39101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Bulb Shape BT56
  • Item Mercury Vapor Lamp
  • ANSI Code H36
  • Bulb Finish Clear
  • Bulb Designation HR1000A36
  • Watts 1000
  • Shatter-Resistant No
  • Average Bulb Life 24,000 hr.
  • Max. Overall Bulb Length 15-1/16"
  • Bulb Color Temp. 5,700 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list