Skip Content
LAMP HID 400W 76998 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP HID 400W 76998

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU400DHECO
  • Mfr. Model # LU400DHECO
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.65 lbs

Product Details

High Pressure Sodium,Lamp Shape ED18,Base Type Mogul Screw (E39),Lamp Designation LU400/D/H/ECO,400 Watts,ANSI Code S51,Colour Temperature (K) 2,100 K,CRI 22,Initial Lumens 47,500,Mean Lumens 42,750,Lamp Finish Diffused,Fixture Type Open/Enclosed,Mounting

Technical Specs

  • Item HID Lamp
  • Bulb Shape ED37
  • Bulb Designation LU400/D/H/ECO
  • ANSI Code S51
  • Bulb Finish Diffused
  • Watts 400 W
  • Average Bulb Life 24,000 hr.
  • Max. Overall Bulb Length 11-5/16"
  • Bulb Color Temp. 2,100 K
  • Bulb Type Decorative
  • Lumens 47,500 lm
  • Bulb Technology High Pressure Sodium
  • Color Rendering Index 22
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 4-5/8"
  • Bulb Operating Position U
  • Shatter-Resistant No
  • Light Appearance 1,000 - 2,699K, Very Warm White
  • Bulb Base Type Mogul Screw (E39)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list