LAMP HID 175W 26439 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HID 175W 26439

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELHR175DX39/CP
  • Mfr. Model # HR175DX39/CP
  • UNSPSC # 39101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bulb Shape ED28
  • Item Mercury Vapor Lamp
  • ANSI Code H39
  • Bulb Designation HR175DX39/CP
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 175
  • Bulb Finish White
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 3,900 K
  • Max. Overall Bulb Length 8-1/4"
  • Bulb Type Decorative
  • Lumens 7800
  • Shatter-Resistant No
  • Light Technology Mercury Vapor
  • For Enclosed Fixtures Yes
  • Color Rendering Index 50
  • Light Bulb Dia. 3-1/2"
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position Universal
  • Light Appearance 3,000 - 3,999K, Warm White