LAMP HIBH3 ULTRA MAX TWIN PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HIBH3 ULTRA MAX TWIN PACK

ULTRA MAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC29VJ49
  • Mfr. Model # 29VJ49
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3024
  • Shipping Weight 0.244 lbs

Technical Specs

  • Trade Number HIBH3
  • Voltage 12.8
  • Watts 65.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 150 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list