Skip Content
LAMP HAND MAGNETIC SWIVEL BASE 100W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HAND MAGNETIC SWIVEL BASE 100W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NKR2
  • Mfr. Model # 5NKR2
  • UNSPSC # 39111518
  • CATALOGUE PAGE # 1198
  • Shipping Weight 3.35 lbs

Product Details

Hand Lamp, Magnetic, Incandescent Lamp Type, 125 Voltage, 100 Watts, Replacement Lamps 2CUX8, Cord Length 25 ft., SJT Cord Type, 16/3 Gauge/Conductor, Housing Material FRPP, Handle Switch and Side Outlet, Colour Black, Housing Dia. 3-1/2 In., Length 16 In

Technical Specs

  • Includes Pivot Magnet, Rotary Hook, Metal Guard
  • Item Hand Lamp
  • Colour Black
  • Gauge/Conductor 16/3
  • Length 16"
  • Handle Switch and Side Outlet
  • Cord Length 25 ft.
  • Lamp Watts 100
  • Housing Material FRPP
  • NEMA Plug Configuration 5-15P
  • Power Source 125 VAC
  • Amps 12 A
  • Housing Dia. 3-1/2"
  • Replacement Lamps 2CUX8
  • Standards cULus (E110409)
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15R
  • Lens Material Steel Reflector Guard
  • Lumens 800
  • Rechargeable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list