Skip Content
LAMP HAND FLUORESCENT 14W 25FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HAND FLUORESCENT 14W 25FT CORD

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YKL6
  • Mfr. Model # 2YKL6
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1201
  • Shipping Weight 2.7 lbs

Product Details

Fluorescent hand lamp. Features an electronic ballast, ON/OFF switch built into the handle and two swivel hooks. Uses energy efficient T5 bulbs. cETL listed.

Technical Specs

  • Colour Yellow
  • Gauge/Conductor 18/2
  • Item Hand Lamp
  • Includes (2) Swivel Hooks, Fluorescent Lamp
  • Length 31-1/2"
  • Cord Length 25 ft.
  • Handle Plastic
  • Housing Material Plastic
  • Lamp Watts 14
  • Replacement Lamps GELF14WT5841ECO
  • Lens Material Polycarbonate
  • Standards Cetlus
  • Power Source 124 VAC
  • NEMA Plug Configuration 1-15P
  • Amps 0.22 A
  • Housing Dia. 2-1/4"
  • NEC Cord Designation SJT
  • NEMA Rating 14
  • Lumens 650
  • Rechargeable No
  • IP Rating IP41

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list