Skip Content
LAMP HAND CORD REEL LED 5W 25FT CRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HAND CORD REEL LED 5W 25FT CRD

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YKP8
  • Mfr. Model # 2YKP8
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1193
  • Shipping Weight 7.45 lbs

Product Details

Hand lamp cord reel, LED lamp type, 120 V, 5 W, cord length 25 ft., SJT cord type, 18/2 gauge/conductor, housing material plastic, straight handle, colour gray, 2.00 in. housing diameter, 19.00 in. length, lens polycarb, mounting hook, includes hook.

Technical Specs

  • NEC Cord Designation SJT
  • Includes Hook, Magnet
  • Gauge/Conductor 18/2
  • Cord Length 25 ft.
  • Reel Material Steel
  • Lamp Watts 7.5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list