LAMP HAND CORD REEL LED 2.5W 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HAND CORD REEL LED 2.5W 40FT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YKP7
  • Mfr. Model # 2YKP7
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1193
  • Shipping Weight 8.8 lbs

Product Details

Hand lamp cord reel, LED lamp type, 120 V, 2.4 W, cord length 40 ft., SJT cord type, 18/2 gauge/conductor, housing material plastic, straight handle, colour gray, 2.00 housing diameter, 14.00 in. length, lens polycarb, mounting hook, includes hook.

Technical Specs

  • Gauge/Conductor 18/2
  • Includes Hook, Magnet with Outlet
  • Cord Length 40 ft.
  • NEC Cord Designation SJT
  • Reel Material Plastic
  • Item Extension Cord Reel with Hand Lamp
  • Handle Straight
  • Max. Amps 0.02
  • Grade Commercial
  • Lamp Watts 4.5
  • Voltage 120
  • Standards ETL
  • Lens Polycarbonate
  • Cord Colour Yellow
  • Reel Dia. 2"
  • Reel Mounting Ceiling
  • Feeder Cord Length 20"
  • Hand Lamp Mounting Hook
  • Reel Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list