LAMP HALOGEN TSK UTLY W/S HNDL 500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HALOGEN TSK UTLY W/S HNDL 500W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTL500U
  • Mfr. Model # TL500U
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 1186
  • Shipping Weight 3.37 lbs

Product Details

General purpose utility light. 500 watt halogen lamp. Die-cast aluminum housing. Light head is suitable for outdoor and wet locations. Tempered safety glass lens with waterproof gasket and metal protective grill. High visibility yellow powder coated finish. 500 W halogen bulb included with each light head. Dimensions 220 mm wide x 350 mm high. On/off switch.

Technical Specs

  • Colour Yellow
  • Item Utility Light
  • Lamp Type Halogen
  • Cord Type SJT
  • Standards cUL Certified
  • Cord Length 5 ft.
  • Watts 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list