LAMP HALOGEN TSK TELSCOPIC 2HD 500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HALOGEN TSK TELSCOPIC 2HD 500W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTL1000T
  • Mfr. Model # TL1000T
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 1186
  • Shipping Weight 11.18 lbs

Product Details

Double-headed halogen utility tripod light stand. 500 watts per lamp. Lamps feature a telescoping pole that extends to a height of 76 in. with a collapsible 42 in. wide 3 leg base to provide stability to the light standard. For outdoor use only.

Technical Specs

  • Item Double-Head Halogen Utility Light
  • Colour Yellow
  • Cord Type SJTW
  • Standards cUL Certified
  • Lamp Type Halogen
  • Cord Length 6 ft.
  • Switch Push on/Off switch
  • Watts 500

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list