LAMP HALOGEN TSK TELSCOPIC 1HD 500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

LAMP HALOGEN TSK TELSCOPIC 1HD 500W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTL500T
  • Mfr. Model # TL500T
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 1186
  • Shipping Weight 8.3 lbs

Product Details

Lamps feature a telescoping pole that extends to a height of 76 in. with a collapsible 42 in. wide 3 leg base to provide stability to the light standard.

Technical Specs

  • Colour Yellow
  • Cord Type SJT
  • Standards cUL Certified
  • Item Single-head Halogen Utility Light
  • Cord Length 6 ft.
  • Watts 500
  • Switch Push on/Off switch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list