LAMP HALOGEN TELESCOPIC 1400W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP HALOGEN TELESCOPIC 1400W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTL1400T
  • Mfr. Model # TL1400T
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.02 lbs

Product Details

1,400 W professional halogen work light on a tripod. Includes 2 x 500 W and 2 x 200 W bulbs and a spare bulb of each wattage. Telescopes to 6 ft tall. Weatherproof on/off switches. 17 ft. 16/3 SJTW cord.

Technical Specs

  • Item Portable Task Light, Pedestal
  • Colour Red
  • Cord Type
  • Lamp Type Halogen
  • Cord Length 17 ft.
  • Watts 1400

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list