LAMP HALOGEN TASK W/CLAMP 250W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HALOGEN TASK W/CLAMP 250W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTL250C
  • Mfr. Model # TL250C
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 1186
  • Shipping Weight 2.73 lbs

Product Details

Lamp features a multi position, adjustable swivel head and clamp system for ease and flexibility in mounting. Vinyl coated non-marring clamp. Die-cast aluminum housing. Light head suitable for outdoor and wet locations. Tempered safety glass with engineered reflector to effectively control light output. High visibility yellow powder coated finish. 250 W halogen bulb included.

Technical Specs

  • Colour Yellow
  • Item Clamp Lamp
  • Cord Type SJT
  • Lamp Type Halogen
  • Standards cUL Certified
  • Cord Length 6 ft.
  • Watts 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list