Skip Content
LAMP HALOGEN SPOT LIGHT 50W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HALOGEN SPOT LIGHT 50W

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50AR111/SP8
  • Mfr. Model # 50AR111/SP8
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Halogen Floodlight
  • Bulb Designation 50AR111/SP8
  • Bulb Shape AR111
  • Lumens 2850
  • Voltage 12
  • Watts 50
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 3,000 hr.
  • Max. Overall Bulb Length 2-5/8"
  • Bulb Color Temp. 2,800 K
  • Bulb Type Reflector
  • Light Distribution Spot
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Halogen
  • Light Bulb Dia. 4-3/8"
  • Bulb Base Type G53
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list